Shop All Security Carts
Instock
Stationary Security Unit, Blue, 67" H, Length: 60 in
Mfr # GRJSEC56
Zoro # G7332205
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 5 5/8 ft
- Overall Width 24 in
- Overall Length 60 in
- Height 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJSEC56
- Zoro # G7332205
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 24 in |
Overall Length | 60 in |
Height | 67 in |
Length | 60 in |
Width | 24 in |
Length (Straight Wireway) | 60 in |
Wheel Diameter | 5 in |
Details
Item | Stationary Security Unit |
Material | Steel |
Number of Compartments | 0 |
Includes | (2) Internal Wire Shelves, Top and Bottom Shelves |
Color | Blue |
Cart Material | Steel |
Number of Shelves | 4 |
Product Type | Stationary Security Cart |
Maximum Load Capacity | 900 lb |
ADA Compliant | Not ADA Compliant |
Description
Stationary Security Unit, Number of Compartments 0, Material Steel, Color Chrome, Height 67 in, Width 24 in, Length 60 in, Includes (2) Internal Wire Shelves, Top and Bottom Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- GENIE Control Assy, Mfr. No. GH3.8, GH5.6 (32237GT)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 500 lb. Capacity (51346)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x36x60 (SEC363F-SLD)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- VALLEY CRAFT Cage Cart, 4-Sided 60"Wx30"D, 4-Sided Low (F80119VCGY)
- ROYAL BASKET TRUCKS Roll-Top Plastic Security Cart with Fixed Shelves, Polyethylene, No Handle, 3 Shelves, 800 lb (G48-BLX-BTC-6UNN)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x36x69 (MSEC365F)
- Instock Security Carts