Shop All Security Carts
Instock
Stationary Security Unit, Blue, 67" H, Length: 48 in
Mfr # GRJSEC55
Zoro # G7331584
product price: $1,039.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 5 5/8 ft
- Overall Width 24 in
- Overall Length 48 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJSEC55
- Zoro # G7331584
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 24 in |
Overall Length | 48 in |
Width | 24 in |
Height | 67 in |
Length | 48 in |
Length (Straight Wireway) | 48 in |
Wheel Diameter | 5 in |
Details
Item | Stationary Security Unit |
Material | Steel |
Includes | (2) Internal Wire Shelves, Top and Bottom Shelves |
Color | Blue |
Number of Compartments | 0 |
Cart Material | Steel |
Number of Shelves | 4 |
Product Type | Stationary Security Cart |
Maximum Load Capacity | 900 lb |
ADA Compliant | Not ADA Compliant |
Description
Stationary Security Unit, Number of Compartments 0, Material Steel, Color Chrome, Height 67 in, Width 24 in, Length 48 in, Includes (2) Internal Wire Shelves, Top and Bottom Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- FAKRO Fakro 66865 LMS Metal Insulated Attic Ladder; 350Lbs (66865)
- WARN INDUSTRIES WINCH ACCESSORIES, KIT SVC CONTACTOR DC88-1003P (98381)
- EAGLE Eagle Portable Poly Dock Plate (CR-EM-1795)
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 4-Shelf, 18x36x40 (MB1836-4)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-1AS-95)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 60L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256803)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x36x60 (SEC363F-SLD)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 4 Shelf, 24x60x69 (MSEC604F)
- Instock Utility & Storage Carts