Shop All Security Carts
Instock
Stationary Security Unit, Blue, 67" H
Mfr # GRJSEC53
Zoro # G7331469
product price: $849.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 5 5/8 ft
- Overall Width 24 in
- Overall Length 36 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJSEC53
- Zoro # G7331469
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 24 in |
Overall Length | 36 in |
Width | 24 in |
Height | 67 in |
Length | 36 in |
Length (Straight Wireway) | 36 in |
Wheel Diameter | 5 in |
Details
Item | Stationary Security Unit |
Material | Steel |
Number of Compartments | 0 |
Includes | (2) Internal Wire Shelves, Top and Bottom Shelves |
Color | Blue |
Number of Shelves | 4 |
Cart Material | Steel |
Product Type | Stationary Security Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 900 lb |
Description
Stationary Security Unit, Number of Compartments 0, Material Steel, Color Chrome, Height 67 in, Width 24 in, Length 36 in, Includes (2) Internal Wire Shelves, Top and Bottom Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E10B3C1P6)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS005-10CH)
- WHEELER-REX Wheeled Cart, for 6590 (60514)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- KEE SAFETY Kee Safety SGNA500PC Universal Self-Closing Safety Gate, 15" - 44" Length, Safety Yellow (SGNA500PC)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-3-6PU-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- ZORO SELECT Wire Security Cart with Adjustable Shelves 1,000 lb Capacity, 27 in W x 52 in L x 69 in H, 4 Shelves (16A690)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- Instock Security Carts