Shop All Utility Sinks
Instock
Stainless Steel Undermount Sink
Mfr # GRUSX-1618-A
Zoro # G8303330
product price: $1,440.99
/ea
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 10 1/2 in
- Overall Length 18 in
- Bowl Shape Rectangular
- Drain Opening J-35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRUSX-1618-A
- Zoro # G8303330
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 10 1/2 in |
Overall Length | 18 in |
Bowl Depth | 10 1/2 in |
Overall Width | 16 in |
Bowl Size | 16 in x 14 in |
Bowl Width | 14 in |
Bowl Length | 16 in |
Description
Stainless Steel Undermount Sink, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 16 in x 14 in, Silver, Undermount, Drain Opening J-35, Satin, Gauge 18 ga, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 10 1/2 in, Overall Length 18 in, Overall Width 16 in, Instock, Stylist Series, Stainless Steel, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCL1)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- INSTOCK Epoxy Drop-In Sink (GRD-30)
- BK RESOURCES 23.5 in W x 40.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18LS)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- BK RESOURCES 29.8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24L)
- Instock Utility Sinks