Shop All Utility Sinks
Instock
Stainless Steel Drop-In Sink
Mfr # GRS-1721-A-GR
Zoro # G8302910
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 7 1/2 in
- Overall Length 21 in
- Bowl Shape Rectangular
- Drain Opening J-35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRS-1721-A-GR
- Zoro # G8302910
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 7 1/2 in |
Overall Length | 21 in |
Bowl Depth | 7 1/2 in |
Overall Width | 17 in |
Bowl Size | 18 in x 14 in |
Bowl Width | 14 in |
Bowl Length | 18 in |
Description
Stainless Steel Drop-In Sink, Bowl Depth 7 1/2 in, Rectangular, Bowl Size 18 in x 14 in, Silver, Drop-In, Drain Opening J-35, Satin, Gauge 18 ga, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 7 1/2 in, Overall Length 21 in, Overall Width 17 in, Instock, Stylist Series, Stainless Steel, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Plastic Elbow, Air Control Valve, with Drilling (2570-001-199)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Flapper (Pro 45C)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375021)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn 39000.1001 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2746)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- INSTOCK Epoxy Drop-In Sink (GRD-30)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- FIAT Laundry Tub 40L x 24W x 33-1/4H Floor Mounted, White (FLTDII100)
- BK RESOURCES 20.8125 in W x 50 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14)
- Instock Utility Sinks