Shop All Lab Furniture Accessories
Instock
Sink Support, Metal, Pearl White
Mfr # GRJP535-58
Zoro # G2973390
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Pearl White
- Accessory Type Sink Support
- Includes Hardware
- Overall Width 4 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP535-58
- Zoro # G2973390
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 4 3/4 ft |
Details
Item | Sink Support |
Material | Steel |
Color | Pearl White |
Accessory Type | Sink Support |
Includes | Hardware |
Product Type | Sink Support |
Description
Sink Support, Includes Hardware, Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- TRICORBRAUN 16 Oz Glass Jar, Round, Flint, 89-400 Straight Sided (012881)
- YSI Calibration Solution, ORP, 500mL Bottle (061322)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- CUSTOM BIOGENIC Open Drawer, Stainless, 22 1/8x8x9 (247541)
- Instock Lab Furniture Accessories