Shop All Lab Furniture Accessories
Instock
Sink Support, Metal, Pearl White
Mfr # GRJP535-52
Zoro # G2972270
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Pearl White
- Accessory Type Sink Support
- Product Type Sink Support
- Overall Width 4 1/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP535-52
- Zoro # G2972270
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 4 1/4 ft |
Details
Item | Sink Support |
Material | Steel |
Color | Pearl White |
Accessory Type | Sink Support |
Product Type | Sink Support |
Includes | Hardware |
Description
Sink Support, Includes Hardware, Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- DIGI-SENSE Replacement Calibration Salt, 75 perc RH (35612-91)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- Instock Lab Furniture Accessories