Shop All Lab Furniture Accessories
Instock
Sink Support
Mfr # GRJP535-58-2
Zoro # G010993337
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Hardware
- Product Type Sink Support
- Overall Width 4 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP535-58-2
- Zoro # G010993337
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 4 3/4 ft |
Details
Item | Sink Support |
Material | Steel |
Includes | Hardware |
Product Type | Sink Support |
Description
Sink Support, Includes Hardware, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Meter, 9V Battery (EC210)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement 16.4'L Platform To Display Cable For 242433 & 242434 (SCS-NP771-F)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- Instock Lab Furniture Accessories