Shop All Lab Furniture Accessories
Instock
Sink Support
Mfr # GRJP535-48-2
Zoro # G110993312
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Hardware
- Overall Width 48 in
- Product Type Sink Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP535-48-2
- Zoro # G110993312
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 48 in |
Details
Item | Sink Support |
Material | Steel |
Includes | Hardware |
Product Type | Sink Support |
Description
Sink Support, Includes Hardware, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- Instock Lab Furniture Accessories