Shop All Lab Furniture Accessories
Instock
Sink Support
Mfr # GRJP535-36-2
Zoro # G310993327
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Sink Support
- Overall Width 36 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP535-36-2
- Zoro # G310993327
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 36 in |
Details
Item | Sink Support |
Material | Steel |
Product Type | Sink Support |
Includes | Hardware |
Description
Sink Support, Includes Hardware, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- ADVANTEC MFS Glass Fiber Membrane Filters, GD-120, 47mm, PK50 (GD12047MM)
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- Instock Lab Furniture Accessories