Shop All Lab Furniture Accessories
Instock
Shower with Eye/Face Wash
Mfr # GRSS909
Zoro # G8011964
product price: $2,120.99
/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash Covering Yes
- ANSI Compliant Yes
- Eye Wash and Shower Mounting Floor
- Eye Wash Handle Material Cast Aluminum
- Eye Wash Bowl Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRSS909
- Zoro # G8011964
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 80 in |
Description
Shower with Eyewash, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Orange, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- Instock Lab Furniture Accessories