Shop All Lab Cabinets
Instock
Rear/Center Filler, 35-1/8" H, Pearl White
Mfr # GRJFRH-14
Zoro # G0190464
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Depth 4 in
- Height 35 1/8 in
- Material Steel
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJFRH-14
- Zoro # G0190464
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 14 in |
Depth | 4 in |
Height | 35 1/8 in |
Overall Height | 35 1/8 in |
Overall Depth | 4 in |
Overall Width - Maximum | 14 in |
Details
Item | Rear/Center Filler |
Material | Steel |
Color | Pearl White |
Type | Standing Height |
Number of Drawers | 0 |
Standards | SEFA 8 |
Number of Shelves | 0 |
Assembly | Assembly Required |
Product Type | Cabinet Accessories |
Number of Doors | 0 |
Includes Casters | Casters Not Included |
Includes Work Surface | Work Surface Not Included |
ADA Compliant | Not ADA Compliant |
Description
Rear/Center Filler, Standing Height, Height 35 1/8 in, Width 14 in, Depth 4 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Double Depression Concave Microscope Slides 50PK (BS-2C50)
- ARGOS TECHNOLOGIES Aspiration System, 4L, 17in H x 10in D (EV320)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- Instock Lab Cabinets