Shop All Lab Shelves
Instock
Reagent Pole, Steel, 1" W, 1" D
Mfr # GRRP-18
Zoro # G8006102
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 18 in
- Depth 1 in
- Color Pearl White
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRRP-18
- Zoro # G8006102
- Country of Origin United States
- Category Lab Shelves
Dimensions
Height | 18 in |
Depth | 1 in |
Width | 1 in |
Overall Height | 18 in |
Overall Width | 1 in |
Overall Length | 18 in |
Details
Item | Reagent Pole |
Material | Steel |
Color | Pearl White |
Product Type | Reagent Pole |
Description
Reagent Pole, Material Steel, Width 1 in, Depth 1 in, Height 18 in, Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves