Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GRPSQC-V
Zoro # G8084308
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male
- Color Coding Yellow
- Features Color-Coded Fitting
- Gas Air
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPSQC-V
- Zoro # G8084308
- Country of Origin United States
- Category Quick Connect Fittings
Details
Connection Type | Male |
Color Coding | Yellow |
Features | Color-Coded Fitting |
Gas | Air |
Material | Stainless Steel |
Item | Quick Connect Fitting |
Product Type | Quick Connect Fitting |
Connection Gender | Male |
Gas Type | Air |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Yellow, Features Color-Coded Fitting, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1-1/4 in x 1-1/4-11-1/2 Nominal, Brass Body/Buna- (10WF10-B)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- FOSTER Socket, 1/2"x1/2" MPT, Brass/Steel (5305)
- TRU-FLATE AIR COUPLER ""T"" 1/4""MNPT (13125)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- Instock Quick Connect Fittings