Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GRPSQC-N
Zoro # G8085717
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Nitrogen
- Connection Type Male
- Features Color-Coded Fitting
- Color Coding Brown
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPSQC-N
- Zoro # G8085717
- Country of Origin United States
- Category Quick Connect Fittings
Details
Gas | Nitrogen |
Connection Type | Male |
Features | Color-Coded Fitting |
Item | Quick Connect Fitting |
Color Coding | Brown |
Material | Stainless Steel |
Product Type | Quick Connect Fitting |
Gas Type | Nitrogen |
Connection Gender | Male |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Brown, Features Color-Coded Fitting, Gas Nitrogen
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI A44 46Inch Outside Length, 1 Ribs (A44)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 5/8" (AL09558)
- NTN NTN 53178, Tapered Roller Bearing Cone 175 In Id X 11142 In W (53178)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 40.2 in L Outside (BX37)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E677)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E694 (30E694)
- ZORO SELECT Coupler Plug, MNPT, 1/2 In., Steel, PK2 (5ZVH6)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Female Brass (XIC1414FB6-B10-P)
- Instock Quick Connect Fittings