Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GRPSQC-A
Zoro # G8083556
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Air
- Connection Type Male
- Features Color-Coded Fitting
- Color Coding Orange
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPSQC-A
- Zoro # G8083556
- Country of Origin United States
- Category Quick Connect Fittings
Details
Gas | Air |
Connection Type | Male |
Item | Quick Connect Fitting |
Features | Color-Coded Fitting |
Color Coding | Orange |
Material | Stainless Steel |
Product Type | Quick Connect Fitting |
Gas Type | Air |
Connection Gender | Male |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Orange, Features Color-Coded Fitting, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- GENTEC Quick Connectorhose To Hose A Fitting 3/8In-24 (QC-HHPR-A)
- CONTINENTAL CONTITECH AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT (Black), PK 50 (CPA440-50K)
- WILTON MiltonMI1835; 0.38 in. H-Style Npt Female Body Coupler (MI1835)
- DIXON N-Series MNPT, 1/2", Coupler, 3/8", ST (3NM4)
- MILTON INDUSTRIES 3/8" Male Coupler G-Style (s-314VKIT)
- Instock Hose Fittings