Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GREISV-V-R
Zoro # G8085227
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Air
- Features System Service Hose
- Connection Type Male
- Material Stainless Steel
- Color Coding Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREISV-V-R
- Zoro # G8085227
- Country of Origin United States
- Category Quick Connect Fittings
Details
Gas | Air |
Features | System Service Hose |
Connection Type | Male |
Item | Quick Connect Fitting |
Material | Stainless Steel |
Color Coding | Yellow |
Product Type | Quick Connect Fitting |
Gas Type | Air |
Connection Gender | Male |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Yellow, Features System Service Hose, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37030H)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6213ZZE)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (194174.00)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR0)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- DIXON Agricultural Poppet Coupler1/2", NPTF1/2" (4AGF4-PV)
- Instock Hose Fittings