Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GREISV-N-R
Zoro # G8085202
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features System Service Hose
- Gas Nitrogen
- Material Stainless Steel
- Connection Type Male
- Color Coding Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREISV-N-R
- Zoro # G8085202
- Country of Origin United States
- Category Quick Connect Fittings
Details
Features | System Service Hose |
Gas | Nitrogen |
Material | Stainless Steel |
Connection Type | Male |
Color Coding | Brown |
Item | Quick Connect Fitting |
Product Type | Quick Connect Fitting |
Gas Type | Nitrogen |
Connection Gender | Male |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Brown, Features System Service Hose, Gas Nitrogen
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- RUSTLICK Coolant, 5 gal, Bucket (74056)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS27 1 15/16 (80BS27 1 15/16)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- FOSTER Plug, 1/2", 1/4" MPT, Steel (SHD50)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- FESTO Coupling Socket KD4-1/2-A (KD4-1/2-A)
- Instock Quick Connect Fittings