Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GREISV-N-L
Zoro # G8085026
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Gas Nitrogen
- Features System Service Hose
- Color Coding Brown
- Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREISV-N-L
- Zoro # G8085026
- Country of Origin United States
- Category Quick Connect Fittings
Details
Material | Stainless Steel |
Gas | Nitrogen |
Item | Quick Connect Fitting |
Features | System Service Hose |
Color Coding | Brown |
Connection Type | Male |
Product Type | Quick Connect Fitting |
Connection Gender | Male |
Gas Type | Nitrogen |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Brown, Features System Service Hose, Gas Nitrogen
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY ODP Resilient Base Motor (RB3154AV1)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0806 (G60490-0806)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- MTD Belt-V 5/8 X 64.5 (954-0350)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- DIXON AirChief Lincoln FNPT1/4", Coupler1/4", BR (DC28)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- PRIMEFIT 6 Ball ARO Coupler Brass 1/4" x 1/4" Male NPT 10PCS (AC1414MB6-B10-P)
- Instock Hose Fittings