Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GREISV-A-R
Zoro # G8083592
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features System Service Hose
- Gas Air
- Color Coding Orange
- Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREISV-A-R
- Zoro # G8083592
- Country of Origin United States
- Category Quick Connect Fittings
Details
Material | Stainless Steel |
Features | System Service Hose |
Gas | Air |
Color Coding | Orange |
Connection Type | Male |
Item | Quick Connect Fitting |
Product Type | Quick Connect Fitting |
Gas Type | Air |
Connection Gender | Male |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Orange, Features System Service Hose, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: JA2N140N (D1154)
- ARO Valve, E Series, E212SS-120-A (E212SS-120-A)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- BESTORQ H Timing Belts (750H200)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E656)
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing (6662 40 17)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- DIXON PD-Series Dust Cap, 1/8", Nitrile (H1DC)
- Instock Hose Fittings