Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Male Connection
Mfr # GREISV-A-L
Zoro # G8084116
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features System Service Hose
- Color Coding Orange
- Material Stainless Steel
- Connection Type Male
- Gas Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREISV-A-L
- Zoro # G8084116
- Country of Origin United States
- Category Quick Connect Fittings
Details
Features | System Service Hose |
Item | Quick Connect Fitting |
Color Coding | Orange |
Material | Stainless Steel |
Connection Type | Male |
Gas | Air |
Product Type | Quick Connect Fitting |
Gas Type | Air |
Connection Gender | Male |
Description
Quick Connect Fitting, Male, Material Stainless Steel, Color Coding Orange, Features System Service Hose, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB200-0100)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE9)
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195 (6203LLUV195)
- ENERPAC P142, Two Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P142)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E619)
- DIXON DF Series Industrial Quick Connect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Standard Hose (2DS2-B)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- MILTON INDUSTRIES ColorFit Couplrs, M-style Red, 1/4" MNPT (716MC)
- Instock Quick Connect Fittings