Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Female Connection
Mfr # GRQCFL-B-3M-K8
Zoro # G8084895
original price:
$186.95
6% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coding Brown
- Features Color-Coded Fitting
- Material Stainless Steel
- Gas Nitrogen
- Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRQCFL-B-3M-K8
- Zoro # G8084895
- Country of Origin United States
- Category Quick Connect Fittings
Details
Color Coding | Brown |
Features | Color-Coded Fitting |
Material | Stainless Steel |
Gas | Nitrogen |
Item | Quick Connect Fitting |
Connection Type | Female |
Product Type | Quick Connect Fitting |
Gas Type | Nitrogen |
Connection Gender | Female |
Description
Quick Connect Fitting, Female, Material Stainless Steel, Color Coding Brown, Features Color-Coded Fitting, Gas Nitrogen
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- CONTINENTAL CONTITECH 6/BX85 Banded Cogged V-Belt, 88" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX85)
- CLIMAX METAL PRODUCTS ISCC-125-125 One-Piece Industry Standard Clamping Coupling (ISCC-125-125)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- DIXON 1/2 AG-SERIES COUPLER, 1/2 F-NPTF (RD-4AGF4)
- DIXON HSeries Poppet FNPT, 1/2", Coupler, 1/2", BR (4HF4-B)
- NITTO KOHKI Quick Coupler Plug 3/8", 30PM-NPT (30PM-NPT)
- BULLDOG WINCH Quick Connect Couplers 3/8NPT Male (42039)
- FOSTER Plugs, 310 Series, Steel, 3/8" (310-43)
- Instock Quick Connect Fittings