Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Female Connection
Mfr # GRPTCPA-V
Zoro # G8085245
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features System Service Hose
- Material Stainless Steel
- Gas Air
- Color Coding Yellow
- Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPTCPA-V
- Zoro # G8085245
- Country of Origin United States
- Category Quick Connect Fittings
Details
Features | System Service Hose |
Material | Stainless Steel |
Item | Quick Connect Fitting |
Gas | Air |
Color Coding | Yellow |
Connection Type | Female |
Product Type | Quick Connect Fitting |
Connection Gender | Female |
Gas Type | Air |
Description
Quick Connect Fitting, Female, Material Stainless Steel, Color Coding Yellow, Features System Service Hose, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Extreme Pressure Grease Jar Black (GPL-217)
- DYNABRADE Pinion (57431)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- MILTON Safety Clip for Universal Coupling, PK10 (1865-1)
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- TOTALTURF Brass & Steel Tru-Flate Compatible Air Coupler & Plug Set, 0.25 in. - 5 Piece (TO2737940)
- APACHE Apache 99000232 0.75 in. Female Pipe Thread Manual Fuel Nozzle; Small (185570)
- Instock Hose Fittings