Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Female Connection
Mfr # GRPTCPA-N
Zoro # G8084606
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features System Service Hose
- Gas Nitrogen
- Color Coding Brown
- Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPTCPA-N
- Zoro # G8084606
- Country of Origin United States
- Category Quick Connect Fittings
Details
Item | Quick Connect Fitting |
Material | Stainless Steel |
Features | System Service Hose |
Gas | Nitrogen |
Color Coding | Brown |
Connection Type | Female |
Product Type | Quick Connect Fitting |
Connection Gender | Female |
Gas Type | Nitrogen |
Description
Quick Connect Fitting, Female, Material Stainless Steel, Color Coding Brown, Features System Service Hose, Gas Nitrogen
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (4LK1120)
- DODGE Raptor Couplings, RAPTOR 10HSB 1-9/16" (RAPTOR 10HSB 1-9/16")
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- DIXON Female to Thor Coupler, (F)NPT, 1/2, Steel (4PF4)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPH880-D6)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color), PK 100 (CPA420Z-100K)
- Instock Quick Connect Fittings