Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Female Connection
Mfr # GRPTCPA-A
Zoro # G8084448
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Air
- Connection Type Female
- Material Stainless Steel
- Features System Service Hose
- Color Coding Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPTCPA-A
- Zoro # G8084448
- Country of Origin United States
- Category Quick Connect Fittings
Details
Gas | Air |
Connection Type | Female |
Material | Stainless Steel |
Item | Quick Connect Fitting |
Features | System Service Hose |
Color Coding | Orange |
Product Type | Quick Connect Fitting |
Connection Gender | Female |
Gas Type | Air |
Description
Quick Connect Fitting, Female, Material Stainless Steel, Color Coding Orange, Features System Service Hose, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Accumulator, Bladder (BA002B3T01Y2GRG)
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM082P)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD96)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- DIXON Female to Industrial Plug, (F)NPT, 1/4, SS (D2F2-S)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- PREVOST 1/4in Body x 1/4in MN Industrial Regular Coupling - Retail Package (IRC 061251CP)
- Instock Quick Connect Fittings