Shop All Lab Furniture Accessories
Instock
Pipe Enclosures, 84" H, Pearl White
Mfr # GRJP509-1884
Zoro # G2970347
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,362.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 18 in
- Color Pearl White
- Depth 6 in
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP509-1884
- Zoro # G2970347
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 18 in |
Depth | 6 in |
Height | 84 in |
Overall Length | 6 in |
Overall Width | 18 in |
Details
Item | Pipe Enclosure |
Material | Steel |
Color | Pearl White |
Accessory Type | Pipe Enclosures |
Product Type | Pipe Enclosures |
Description
Pipe Enclosure, Includes Not Applicable, Material Steel, Color Pearl White, Height 84 in, Width 18 in, Depth 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- YSI pH Kit for Multi-Probe System (5564)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- Instock Lab Furniture Accessories