Shop All Lab Furniture Accessories
Instock
Pipe Enclosures, 84" H, Pearl White
Mfr # GRJP509-1284
Zoro # G2973366
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,049.99
Free 30-Day Returns
Key Features
- Material Steel
- Depth 6 in
- Width 12 in
- Color Pearl White
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP509-1284
- Zoro # G2973366
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 6 in |
Width | 12 in |
Height | 84 in |
Overall Length | 6 in |
Overall Width | 12 in |
Details
Item | Pipe Enclosure |
Material | Steel |
Color | Pearl White |
Accessory Type | Pipe Enclosures |
Product Type | Pipe Enclosures |
Description
Pipe Enclosure, Includes Not Applicable, Material Steel, Color Pearl White, Height 84 in, Width 12 in, Depth 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- Instock Lab Furniture Accessories