Shop All Lab Furniture Accessories
Instock
Pipe Enclosure
Mfr # GRJP509-1884-2
Zoro # G810993322
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,551.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6 in
- Overall Width 18 in
- Product Type Pipe Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP509-1884-2
- Zoro # G810993322
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 18 in |
Details
Item | Pipe Enclosure |
Material | Steel |
Product Type | Pipe Enclosure |
Description
Pipe Enclosure, Includes Not Applicable, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- TORNADO Power Head Assembly (95993)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C542 Holiday Boxed Cards- Boston Terrier (C542)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- Instock Lab Furniture Accessories