Shop All Lab Furniture Accessories
Instock
Pipe Enclosure
Mfr # GRJP509-1284-2
Zoro # G710993262
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,214.99
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Product Type Pipe Enclosure
- Housing Material Steel
- Color Petal White
- For Use With Island Casework Assemblies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJP509-1284-2
- Zoro # G710993262
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 12 in |
Overall Depth | 6 in |
Details
Item | Pipe Enclosure |
Product Type | Pipe Enclosure |
Housing Material | Steel |
Color | Petal White |
For Use With | Island Casework Assemblies |
Series | Isolator |
Description
Pipe Enclosure, Number of Speeds Not Applicable, Air Flow Not Applicable, Voltage Not Applicable, Petal White, Includes Not Applicable, Series Isolator, For Use With Island Casework Assemblies
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- Instock Lab Furniture Accessories