Shop All Lab Equipment Parts
Instock
Pegboard, Wall Mounting, 60 Number of Pegs
Mfr # GRV3630FB
Zoro # G8085123
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pegs 60
- Includes Clear Plastic Drain Tube, Drip Trough
- Height 30 in
- Autoclavable No
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRV3630FB
- Zoro # G8085123
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 30 in |
Width | 36 in |
Details
Number of Pegs | 60 |
Includes | Clear Plastic Drain Tube, Drip Trough |
Autoclavable | No |
Item | Pegboard |
Material | Stainless Steel |
Color | Silver |
Description
Item Pegboard, Mounting Type Wall, Number of Pegs 60, Autoclavable No, Material Stainless Steel, Silver, Height 30 In., Width 36 In., Includes Drip Trough, Clear Plastic Drain Tube
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- LAB SAFETY SUPPLY 25mL Pipet, Individually Wrap/Bag, PK200 (11L809)
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- DIGI-SENSE Traceable Tachometer with Calibration, T (98767-07)
- INSTOCK Pegboard, Wall Mounting, 39 Number of Pegs (GRPB-PR2430)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- MILWAUKEE INSTRUMENTS Multifunction pH controller (MI375520)
- CARSON OPTICAL Carson Optical MM-300MU Micro Brite Plus LED Lighted Pocket Microscope - 60x-120x (MM-300MU)
- UNITED SCIENTIFIC Friction Apparatus (FRAP01)
- Instock Lab Equipment Parts