Shop All Lab Equipment Parts
Instock
Pegboard, Wall Mounting, 46 Number of Pegs
Mfr # GRPB-PR3030
Zoro # G8085762
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 36 in
- Height 30 in
- Material Phenolic
- Number of Pegs 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPB-PR3030
- Zoro # G8085762
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 36 in |
Height | 30 in |
Details
Color | Black |
Item | Pegboard |
Material | Phenolic |
Number of Pegs | 46 |
Includes | Clear Plastic Drain Tube, Drip Trough |
Autoclavable | No |
Description
Item Pegboard, Mounting Type Wall, Number of Pegs 46, Autoclavable No, Material Phenolic, Black, Height 30 In., Width 36 In., Includes Drip Trough, Clear Plastic Drain Tube
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- DAYTON Clamp Block Axle (31UK80)
- INSTOCK Pegboard, Wall Mounting, 39 Number of Pegs (GRPB-PR2430)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- PEARL MANTELS Pearl Mantels NC-72 Graywash Zachary Non-Combustible 72 in. Shelf; Graywash Finish (NC-72 Graywash)
- U-POL PRODUCTS U-Pol Products UP5024 Raptor Adhesion Prometer Aerosol (UPL-UP5024)
- Instock Lab Equipment Parts