Shop All Lab Equipment Parts
Instock
Pegboard, Wall Mounting, 39 Number of Pegs
Mfr # GRPB-PR2430
Zoro # G8085297
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Clear Plastic Drain Tube, Drip Trough
- Material Phenolic
- Autoclavable No
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPB-PR2430
- Zoro # G8085297
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 24 in |
Height | 30 in |
Details
Color | Black |
Includes | Clear Plastic Drain Tube, Drip Trough |
Material | Phenolic |
Autoclavable | No |
Item | Pegboard |
Number of Pegs | 39 |
Description
Item Pegboard, Mounting Type Wall, Number of Pegs 39, Autoclavable No, Material Phenolic, Black, Height 30 In., Width 24 In., Includes Drip Trough, Clear Plastic Drain Tube
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- SIMPSON STRONG-TIE Simpson Strong Tie CB66-WEST CB66; 6 x 6 Column Base (848976)
- MARSHALL STAMPING ExtendOColumn Series Round Column, 8 ft 6 in to 8 ft 10 in (AC386)
- GARDNER BENDER Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac (GFI-3501)
- UNITED SCIENTIFIC Scalpel Handle #3 (SLHND3)
- BASCO Female NPT x Male QD Camlock Adapter - P (GM2NPTQD)
- Instock Lab Equipment Parts