Shop All Lab Equipment Parts
Instock
Pegboard, Wall Mounting, 32 Number of Pegs
Mfr # GRV2430FB
Zoro # G8085166
product price: $1,182.99
/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pegs 32
- Material Stainless Steel
- Includes Clear Plastic Drain Tube, Drip Though, Finished Back
- Width 24 in
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRV2430FB
- Zoro # G8085166
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 24 in |
Height | 30 in |
Details
Number of Pegs | 32 |
Material | Stainless Steel |
Includes | Clear Plastic Drain Tube, Drip Though, Finished Back |
Item | Pegboard |
Autoclavable | No |
Color | Silver |
Description
Item Pegboard, Mounting Type Wall, Number of Pegs 32, Autoclavable No, Material Stainless Steel, Silver, Height 30 in, Width 24 in, Includes Clear Plastic Drain Tube, Drip Though, Finished Back
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- INSTOCK Pegboard, Wall Mounting, 39 Number of Pegs (GRPB-PR2430)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- PRIME-LINE Gray Vinyl Glass Retainer 9/32 in. W X 72 in. L (P8047)
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- SP BEL-ART Desi-Can Reusable Desiccant Canister (F42046-0000)
- Instock Lab Equipment Parts