Shop All Lab Equipment Parts
Instock
Pegboard, Wall Mounting, 32 Number of Pegs
Mfr # GRV2430
Zoro # G8085096
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Pegs 32
- Width 24 in
- Material Stainless Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRV2430
- Zoro # G8085096
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 24 in |
Height | 30 in |
Details
Color | Silver |
Number of Pegs | 32 |
Material | Stainless Steel |
Item | Pegboard |
Autoclavable | No |
Includes | Clear Plastic Drain Tube, Drip Trough |
Description
Item Pegboard, Mounting Type Wall, Number of Pegs 32, Autoclavable No, Material Stainless Steel, Silver, Height 30 In., Width 24 In., Includes Drip Trough, Clear Plastic Drain Tube
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- RPI Choline Chloride, 500 G (C41040-500.0)
- AMSCOPE 150W Fiber Optical Microscope Illuminator Light Box (HL250-A)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- INSTOCK Pegboard, Wall Mounting, 39 Number of Pegs (GRPB-PR2430)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- UNITED SCIENTIFIC Solar System Model (SLSY01)
- DIGI-SENSE Traceable Waterproof/Steamproof Timer wi (98766-79)
- SP BEL-ART Polypropylene 24-Position Scintillation (F18512-0000)
- Instock Lab Equipment Parts