Shop All Lab Tables & Workbenches
Instock
Patriot Table, 950 lb. Load Capacity
Mfr # GRPT4830-ULG
Zoro # G8011526
product price: $2,757.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,757.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Width 48 in
- Depth 30 in
- Height 36 in
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPT4830-ULG
- Zoro # G8011526
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 36 in |
Shelf Height | 12 in |
Overall Width | 30 in |
Overall Length | 4 ft |
Overall Height | 36 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Adjustable Patriot Table |
Frame Material | Steel |
Color | Pearl White |
Load Capacity | 950 lb |
Countertop Material | Phenolic |
Material | Steel |
Product Type | Lab Table |
Work Surface Material | Phenolic Resin |
ADA Compliant | ADA Compliant |
Countertop Thickness | 1 in |
Shelving Material | Steel |
Assembly | Assembly Required |
Description
Adjustable Patriot Table, Load Capacity 950 lb, Width 48 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 3.5mm pointed Tip, PK100 (22CW73)
- DIGI-SENSE Traceable Digital Thermohygrometer w/Dew (90080-03)
- REICHERT Refractometer, Range 0.0-62.0 Percent (13940000)
- ARGOS TECHNOLOGIES Pipettor, 500 to 5000uL (24501-09)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Instock Lab Tables & Workbenches