Shop All Lab Shelves
Instock
Notched Shelf, Phenolic, 42" W, 9-1/2" D
Mfr # GRPSN0842
Zoro # G7997998
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 1/2 in
- Height 1 in
- Material Phenolic
- Overall Width 8 in
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPSN0842
- Zoro # G7997998
- Country of Origin United States
- Category Lab Shelves
Dimensions
Depth | 9 1/2 in |
Height | 1 in |
Overall Width | 8 in |
Width | 42 in |
Overall Length | 42 in |
Overall Height | 1 in |
Details
Item | Notched Shelf |
Material | Phenolic |
Color | Black |
Gauge | 11 |
Product Type | Notched Shelf |
Description
Notched Shelf, Material Phenolic, Gauge 11, Width 42 in, Depth 9 1/2 in, Height 1 in, Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves