Shop All Security Carts
Instock
Mobile Security Cart, Blue, 68" H, 24" W
Mfr # GRMJSEC56
Zoro # G0811644
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Overall Height 5 3/4 ft
- Overall Width 24 in
- Overall Length 60 in
- Length 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMJSEC56
- Zoro # G0811644
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 5 3/4 ft |
Overall Width | 24 in |
Overall Length | 60 in |
Length | 60 in |
Width | 24 in |
Height | 68 in |
Length (Straight Wireway) | 60 in |
Wheel Diameter | 5 in |
Details
Item | Mobile Security Cart |
Material | Steel |
Cart Material | Steel |
Color | Blue |
Includes | (2) Internal Wire Shelves, Top and Bottom Shelves |
Number of Compartments | 0 |
Number of Shelves | 4 |
Product Type | Mobile Security Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 900 lb |
Description
Mobile Security Cart, Number of Compartments 0, Material Steel, Color Chrome, Height 68 in, Width 24 in, Length 60 in, Includes (2) Internal Wire Shelves, Top and Bottom Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- PEERLESS CHAIN HVY DUTY HYD CHN/CABLE CUT V11, 4000288 (4000288)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- VALLEY CRAFT Metal Shelf, for Security Cart, 60x30 (F89714A1)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 4 Shelf, 24x60x69 (MSEC604F)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x48x69 (MSEC484F-SLD)
- GLOBAL INDUSTRIAL Nexel Wire Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel, 2 Brake Casters (B2256564)
- Instock Utility & Storage Carts