Shop All Security Carts
Instock
Mobile Security Cart, Blue, 68" H, 24" W
Mfr # GRMJSEC55
Zoro # G0811650
product price: $1,139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Overall Height 5 3/4 ft
- Overall Width 24 in
- Overall Length 48 in
- Includes (2) Internal Wire Shelves, Top and Bottom Shelves
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMJSEC55
- Zoro # G0811650
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 5 3/4 ft |
Overall Width | 24 in |
Overall Length | 48 in |
Width | 24 in |
Length | 48 in |
Height | 68 in |
Wheel Diameter | 5 in |
Details
Item | Mobile Security Cart |
Includes | (2) Internal Wire Shelves, Top and Bottom Shelves |
Color | Blue |
Number of Shelves | 4 |
Number of Compartments | 0 |
Cart Material | Steel |
Material | Steel |
Product Type | Mobile Security Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 900 lb |
Description
Mobile Security Cart, Number of Compartments 0, Material Steel, Color Chrome, Height 68 in, Width 24 in, Length 48 in, Includes (2) Internal Wire Shelves, Top and Bottom Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- KINGCHAIN 100 ft. Gold Open Oval Decorative Chain (536802)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- GLOBAL INDUSTRIAL Nexel Wire Shelf Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel Casters (B2256716)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- AMERICAN HAWK INDUSTRIAL Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf (AH1551RED)
- Instock Security Carts