Shop All Security Carts
Instock
Mobile Security Cart, Blue, 68" H, 24" W
Mfr # GRMJSEC53
Zoro # G0811739
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Overall Height 5 3/4 ft
- Overall Width 24 in
- Overall Length 36 in
- Material Steel
- Cart Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMJSEC53
- Zoro # G0811739
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 5 3/4 ft |
Overall Width | 24 in |
Overall Length | 36 in |
Length | 36 in |
Height | 68 in |
Width | 24 in |
Length (Straight Wireway) | 36 in |
Wheel Diameter | 5 in |
Details
Item | Mobile Security Cart |
Material | Steel |
Cart Material | Steel |
Number of Shelves | 4 |
Color | Blue |
Number of Compartments | 0 |
Includes | (2) Internal Wire Shelves, Top and Bottom Shelves |
Product Type | Mobile Security Cart |
Maximum Load Capacity | 900 lb |
ADA Compliant | Not ADA Compliant |
Description
Mobile Security Cart, Number of Compartments 0, Material Steel, Color Chrome, Height 68 in, Width 24 in, Length 36 in, Includes (2) Internal Wire Shelves, Top and Bottom Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Floor Lock, 6-1/4 To 7-1/4" Height (FL-LK-7X)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- AMERICAN HAWK INDUSTRIAL Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf (AH1551RED)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 48L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256459)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 31 1/2 in W x 34 in L x 58 in H (785920)
- Instock Utility & Storage Carts