Shop All Lab Furniture Accessories
Instock
Mobile Lab Table, 72" W, 84" H
Mfr # GRENO-3072P
Zoro # G8084238
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,174.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 72 in
- Countertop Material Phenolic
- Height 84 in
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRENO-3072P
- Zoro # G8084238
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 72 in |
Height | 84 in |
Depth | 30 in |
Adjustable Height - Minimum | 30 in |
Overall Height | 7 ft |
Overall Length | 6 ft |
Adjustable Height - Maximum | 36 in |
Overall Width | 30 in |
Details
Item | Envision Workstation |
Material | Steel |
Countertop Material | Phenolic |
Color | Pearl White |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | ADA Compliant |
Features | Each Workstation is Punched and Capped for Future Data Ports, Workstations Can Be Outfitted with Optional Plumbing Fixtures and Task Lighting |
Frame Material | Steel |
Work Surface Material | Phenolic Resin |
Load Capacity | 600 lb |
Description
Envision Workstation, Load Capacity 600 lb, Width 72 in, Depth 30 in, Height 84 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet And R (BOT030)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- Instock Lab Furniture Accessories