Shop All Lab Furniture Accessories
Instock
Mobile Lab Table, 72" W, 84" H
Mfr # GRENO-3072E
Zoro # G8083583
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,556.99
Free 30-Day Returns
Key Features
- Material Steel
- Height 84 in
- Countertop Material Epoxy
- Width 72 in
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRENO-3072E
- Zoro # G8083583
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 84 in |
Width | 72 in |
Depth | 30 in |
Overall Height | 7 ft |
Overall Length | 6 ft |
Adjustable Height - Minimum | 30 in |
Overall Width | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Envision Workstation |
Material | Steel |
Countertop Material | Epoxy |
Color | Pearl White |
Product Type | Lab Table |
Countertop Thickness | 1 in |
Frame Material | Steel |
ADA Compliant | ADA Compliant |
Work Surface Material | Epoxy |
Features | Each Workstation is Punched and Capped for Future Data Ports, Workstations Can Be Outfitted with Optional Plumbing Fixtures and Task Lighting |
Load Capacity | 500 lb |
Description
Envision Workstation, Load Capacity 500 lb, Width 72 in, Depth 30 in, Height 84 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135038)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Sterile, Individually Wrapped, PK50 (140251)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- ADP PLASTICS 4-Way Joiner for Modular Beta Workstation (BR-216)
- Instock Lab Furniture Accessories