Shop All Lab Furniture Accessories
Instock
Mobile Lab Table, 60" W, 84" H
Mfr # GRENO-3060P
Zoro # G8083565
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,581.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Pearl White
- Depth 30 in
- Width 60 in
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRENO-3060P
- Zoro # G8083565
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 30 in |
Width | 60 in |
Height | 84 in |
Adjustable Height - Minimum | 30 in |
Overall Height | 7 ft |
Overall Length | 5 ft |
Overall Width | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Envision Workstation |
Material | Steel |
Color | Pearl White |
Countertop Material | Phenolic |
Product Type | Lab Table |
Countertop Thickness | 1 in |
Frame Material | Steel |
Load Capacity | 600 lb |
Work Surface Material | Phenolic Resin |
Features | Each Workstation is Punched and Capped for Future Data Ports, Workstations Can Be Outfitted with Optional Plumbing Fixtures and Task Lighting |
ADA Compliant | ADA Compliant |
Description
Envision Workstation, Load Capacity 600 lb, Width 60 in, Depth 30 in, Height 84 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Round Cover Glass, Sterile, 20mm (229173)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- Instock Lab Furniture Accessories