Instock

Mobile Lab Table, 60" W, 84" H


product price: $4,996.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Material Steel
  • Countertop Material Epoxy
  • Color Pearl White
  • Height 84 in
  • Depth 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 84 in
Depth 30 in
Width 60 in
Adjustable Height - Minimum 30 in
Overall Width 30 in
Adjustable Height - Maximum 36 in
Overall Height 7 ft
Overall Length 5 ft

Details

Item Envision Workstation
Material Steel
Countertop Material Epoxy
Color Pearl White
Product Type Lab Table
ADA Compliant ADA Compliant
Features Each Workstation is Punched and Capped for Future Data Ports, Workstations Can Be Outfitted with Optional Plumbing Fixtures and Task Lighting
Frame Material Steel
Countertop Thickness 1 in
Work Surface Material Epoxy
Load Capacity 400 lb

Description

Envision Workstation, Load Capacity 400 lb, Width 60 in, Depth 30 in, Height 84 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White

Restrictions

  • WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.