Shop All Lab Furniture Accessories
Instock
Mobile Lab Table, 48" W, 84" H
Mfr # GRENO-3048P
Zoro # G8083574
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,616.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 48 in
- Depth 30 in
- Height 84 in
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRENO-3048P
- Zoro # G8083574
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 84 in |
Overall Width | 30 in |
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Overall Height | 7 ft |
Overall Length | 4 ft |
Details
Item | Envision Workstation |
Material | Steel |
Color | Pearl White |
Countertop Material | Phenolic |
Product Type | Lab Table |
Frame Material | Steel |
Countertop Thickness | 1 in |
Load Capacity | 500 lb |
ADA Compliant | ADA Compliant |
Features | Each Workstation is Punched and Capped for Future Data Ports, Workstations Can Be Outfitted with Optional Plumbing Fixtures and Task Lighting |
Work Surface Material | Phenolic Resin |
Description
Envision Workstation, Load Capacity 500 lb, Width 48 in, Depth 30 in, Height 84 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- RIT 2 oz None For Fabric Dye (83601)
- Instock Lab Furniture Accessories