Shop All Lab Furniture Accessories
Instock
Mobile Lab Table, 48" W, 84" H
Mfr # GRENO-3048E
Zoro # G8085604
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,920.99
Free 30-Day Returns
Key Features
- Material Steel
- Depth 30 in
- Width 48 in
- Countertop Material Epoxy
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRENO-3048E
- Zoro # G8085604
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 30 in |
Width | 48 in |
Height | 84 in |
Overall Width | 30 in |
Overall Length | 4 ft |
Adjustable Height - Maximum | 36 in |
Overall Height | 7 ft |
Adjustable Height - Minimum | 30 in |
Details
Item | Envision Workstation |
Material | Steel |
Countertop Material | Epoxy |
Color | Pearl White |
Product Type | Lab Table |
ADA Compliant | ADA Compliant |
Features | Each Workstation is Punched and Capped for Future Data Ports, Workstations Can Be Outfitted with Optional Plumbing Fixtures and Task Lighting |
Load Capacity | 400 lb |
Countertop Thickness | 1 in |
Frame Material | Steel |
Work Surface Material | Epoxy |
Description
Envision Workstation, Load Capacity 400 lb, Width 48 in, Depth 30 in, Height 84 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Viscometer Holder (300-863)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- EXTECH Chlorine Standard, 1PPM (CL207)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- Instock Lab Furniture Accessories