Shop All Lab Tables & Workbenches
Instock
Mobile Equipment Table, 625 lb. Load Cap.
Mfr # GRMWT306US
Zoro # G8380024
product price: $1,970.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,970.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 60 in
- Depth 30 in
- Height 34 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMWT306US
- Zoro # G8380024
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34 in |
Overall Height | 34 in |
Overall Width | 30 in |
Overall Length | 5 ft |
Details
Item | Table |
Frame Material | Stainless Steel |
Color | Silver |
Countertop Material | Stainless Steel |
Load Capacity | 625 lb |
Material | Stainless Steel |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Stainless Steel |
Caster Type | Locking Swivel |
Countertop Thickness | 1 1/2 in |
Description
Table, Load Capacity 625 lb, Width 60 in, Depth 30 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide Kit, 1Dp-.5ppm Cio2/10mL (TK4500-Z)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Instock Lab Tables & Workbenches