Shop All General Purpose Metal Shelving
Instock
Metal Shlvng, 18x79x36in, Shlf Cap: 200lb
Mfr # GRMSS1836
Zoro # G0187488
product price: $1,628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,628.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Shelving Style Open
- Overall Height 79 in
- Overall Width 36 in
- Shelving Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMSS1836
- Zoro # G0187488
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Details
Item | Metal Shelving |
Shelving Type | Mobile |
Shelving Style | Open |
Shelving Frame Material | Stainless Steel |
Shelving Material | Stainless Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Shelf Capacity | 800 lb |
Assembled/Unassembled | Unassembled |
Color | Silver |
Material | Stainless Steel |
Item - Shelving | Metal Shelving |
Number of Shelves | 4 |
Post Shape | Round |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Load Capacity per Shelf | 200 lb |
Recommended Environments | Dry, Harsh, Wet |
Whole Unit Load Capacity | 800 lb |
Adjustability | Adjustable |
Shelf Adjustment Type | Split Sleeve |
Description
Metal Shelving, Stainless Steel, Silver, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 800 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry, Harsh, Wet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- ENPAC Yellow Tote with Lid 33" H (1525-YE)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- ECONOCO Glass Shelf for Round Racks 30" dia., 2PK (30DGLI)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- Instock General Purpose Metal Shelving