Shop All General Purpose Metal Shelving
Instock
Metal Shelving, Cap:500 lb, 18inx74inx72in
Mfr # GRSS1872
Zoro # G0188766
product price: $1,987.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,987.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Height 74 in
- Overall Width 72 in
- Shelving Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRSS1872
- Zoro # G0188766
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 72 in |
Overall Depth | 18 in |
Details
Item | Metal Shelving |
Shelving Type | Freestanding |
Shelving Style | Open |
Shelving Frame Material | Stainless Steel |
Shelving Material | Stainless Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Silver |
Number of Shelves | 4 |
Material | Stainless Steel |
Item - Shelving | Metal Shelving |
Load Capacity per Shelf | 500 lb |
Shelf Adjustment Type | Split Sleeve |
Recommended Environments | Dry, Harsh, Wet |
Adjustability | Adjustable |
Shelf Configuration | Starter |
Whole Unit Load Capacity | 2,000 lb |
Description
Metal Shelving, Adjustability Adjustable, Silver Color, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 72 in, Dry, Harsh, Wet Recommended Environments, 2,000 lb, Shelving Gauge 10, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Ivory (QUS270IV)
- 80/20 Inside Corner Bracket 3 Hole 15 S (4376)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- EDSAL Shelf 36"W x 18"D, Gray (1202-S1)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- DUNNAGE-RACK Solid Top Shelf 96"W x 36"D (ST9636)
- HALLOWELL Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel (471C-12PL-AM)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- Instock General Purpose Metal Shelving