Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 72" W, 18" D
Mfr # GRMJ1872-79C
Zoro # G0186578
product price: $674.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Shelving Style Open
- Overall Height 79 in
- Overall Width 72 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMJ1872-79C
- Zoro # G0186578
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 72 in |
Overall Depth | 18 in |
Details
Item | Metal Shelving |
Shelving Type | Mobile |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Chrome |
Item - Shelving | Metal Shelving |
Material | Steel |
Post Shape | Round |
Load Capacity per Shelf | 150 lb |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Shelf Adjustment Type | Split Sleeve |
Adjustability | Adjustable |
Whole Unit Load Capacity | 600 lb |
Description
Metal Shelving, Steel, Chrome, Overall Depth 18 in, Overall Height 79 in, Overall Width 72 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (30120BLUE)
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- Instock General Purpose Metal Shelving