Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 72" W, 18" D
Mfr # GRJ1872-74K
Zoro # G0186815
product price: $462.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Height 74 in
- Overall Width 72 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJ1872-74K
- Zoro # G0186815
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 72 in |
Overall Depth | 18 in |
Details
Item | Metal Shelving |
Shelving Type | Freestanding |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Finish | Epoxy Coated |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Green |
Item - Shelving | Metal Shelving |
Material | Stainless Steel |
Number of Shelves | 4 |
Shelf Adjustment Type | Split Sleeve |
Whole Unit Load Capacity | 2,000 lb |
Load Capacity per Shelf | 500 lb |
Recommended Environments | Dry |
Shelf Configuration | Starter |
Description
Metal Shelving, Green Color, Epoxy Coated, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 72 in, Dry Recommended Environments, 2,000 lb, Shelving Gauge 10, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige (30240STONE)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- TENNSCO Additional Shelf, 36 in.Wx12 in.Dx1 in.H (ES-12)
- NATIONAL HARDWARE 6-1/4 in. L Galvanized Steel Utility Storage Hook 10 lb. cap. , 2PK (N215-001)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- EDSAL Shelf 36"W x 18"D, Gray (1202-S1)
- Instock General Purpose Metal Shelving